Shop All Wired Intercom Accessories
Viking Electronics
70V Ceiling Speaker White
Mfr # 30AE-70V
Zoro # G209851677
product price: $56.25
/ea
$56.25
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
- Brand Viking Electronics
- MFR # 30AE-70V
- Zoro # G209851677
- UPC # 615687227642
- Country of Origin United States
- Category Wired Intercom Accessories
Description
8 Inch Speaker- 10 watt power handling- Compatible with 25V or 70V paging systems- Five Selectable power taps- Metal white grill for flush mounting in office ceilings- Mounting hardware included- Excellent frequency response- Max Power : 10 Watts- 70V Power Taps: .62W, 1.25W, 2.5W, 5W, 10W- 25V Power Taps: .08W, .16W, .31 W, .62W, 1.25W- Viking Taps: .16W, .31W, .62W, 1.25W, 2.5W- Connection: 4In. 22 AWG Pigtail wires Wire Nuts included- Dimensions: 12.9In. x 3.0In. 327mm x 76mm- Shipping Weight: 4.0 lbs 1.81kg- Environmental: 5% to 95% non-condensing humidity- Frequency Response: 45 Hz to 15,000 Hz- Flush Mount: into an 8.25In. to 10.0In. diameter hole
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
- STANLEY Full Motion TV Wall Mount, 32" to 55" Screen, 60 lb. Capacity (TLX-350FM)
- CHIEF MANUFACTURING Thin Swing Arm-Large (TS525TU)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- COMPUCESSORY Smooth Cloth Nonskid Mouse Pads, Black (CCS23617)
- VIKING ELECTRONICS Viking Vandal Resistant Stainl (K-1500-6A)
- VIKING ELECTRONICS Paging Power Amp w/25AE Paging Horn Inc. (M2W)
- VIKING ELECTRONICS E-32-IP with EWP (E-32-IP-EWP)
- VIKING ELECTRONICS 60W Compact Two Zone Amplifier (PA-60)
- VIKING ELECTRONICS W2000A with EWP (W-2000A-EWP)
- VIKING ELECTRONICS E-40-BK with EWP (E-40-BK-EWP)
- BOGEN 5W Self Amplified 24 Volt Horn (SAH5)
- Viking Electronics Wired Intercom Accessories