Shop All Air Sanders, Buffers & Polishers
Viking
Dual Action Orbital Sander, 6", 10" L
Mfr # VT200
Zoro # G0544929
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Size 6"
- Free Speed 10,000 rpm
- Air Inlet 1/4" NPT
- Overall Length 10"
- Min Hose Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # VT200
- Zoro # G0544929
- UPC # 746340063366
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 6" |
Overall Length | 10" |
Min Hose Size | 3/8" |
Details
Item | Dual Action Orbital Sander |
Free Speed | 10,000 rpm |
Air Inlet | 1/4" NPT |
Description
Dual Action Orbital Sander,6 In.,10 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knurled Knob Tap, 5/8-18", 2.5" dia. (WTRF-031)
- MASON INDUSTRIES Unhoused Simple Spring Mount - 2"L x 2"W x 2-3/4"H White (IMF-X-54)
- PERFORMANCE TOOL 1/2 In Dr. Hex Bit Socket 12Mm, W32982 (W32982)
- DRAIN KING Drain Cleaning Tool, Resin, 26" Size (DKMS)
- VIKING Air Straight-Line Sander, 2-3/4 x 16 (V100)
- VIKING Minivike, Dustless Sander w/Attach (V403)
- VIKING High Speed Sander, 5" Pad Size, 6" L (VT4300)
- VIKING Hook and Loop, Dustless Sand Shoe, V101 (V519)
- VIKING Belt Sander, 3/8", 11-13/32" L, 16,000 rpm (VT4501)
- VIKING Stick-It Type, Sander Shoe Psa, V101 (V514)
- DYNABRADE Air Dual-Action Sander, 0.45HP, 5 In. (58430)
- Viking Air Sanders, Buffers & Polishers