Shop All Drill Bit Sets
Viking Drill & Tool
Viking 22903 1/16-1/2" Black and Gold Oxide HSS Drill Bit Set 29-Piece
Mfr # 22903
Zoro # G500892966
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/16-1/2 by 64ths
- Case Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking Drill & Tool
- MFR # 22903
- Zoro # G500892966
- UPC # 50728229030
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 1/16-1/2 by 64ths |
Details
Item | Drill Bits |
Case | Cup |
Description
Norseman's drill bits give you twice the life of a standard drill bit. Enlarge existing holes or drill through sheet metal, hard steel, acrylics and brass. Self-centering and 3-flats on shank. Sizes: 1/16 in., 5/64 in., 3/32 in., 7/64 in., 1/8 in., 9/64 in., 5/32 in., 11/64 in., 3/16 in., 13/64 in., 7/32 in., 15/64 in., 1/4 in., 17/64 in., 9/32 in., 19/64 in., 5/16 in., 21/64 in., 11/32 in., 23/64 in., 3/8 in., 25/64 in., 13/32 in., 27/64 in., 7/16 in., 29/64 in., 15/32 in., 31/64 in., 1/2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 6-32 Carbon Steel Hex Rethreading Die (DWTHX632)
- BUCKET BOSS Tool Apron, Tool Apron, Brown, Canvas, 3 Pockets (80300)
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type, 0.47 c'bore (1100)
- DRILL AMERICA 1-1/4"x3/8" Pilot Hole HSS Taper Shank Counterbore (DEWCBRTS1-1/4)
- VIKING DRILL & TOOL Viking 22873 1/16-1/2" Black and Gold Oxide HSS Drill Bit Set 15-Piece (22873)
- HHIP 9 Piece 7/8~1-1/2" High Speed Steel Annular Cutter Set (5020-5001)
- CLE-LINE 29PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898T TiN HSS RHS/RHC 1/16-1/2x1/64 (C19211)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit Set, TiN Kit, 23-Piece (48-89-4631)
- DRILL AMERICA 1/16 - 1/2 HSS Black & Gold Jobber Drill Bit Set, Number of Flutes: 2 (KFD29J-RB)
- ZORO SELECT Annular Cutter Set, M2 HSS, 2 In D, 11 Pc (4THF7)
- DRILL AMERICA #1-60, Number of Pieces: 115 (DWD115J-CO-SET)
- Viking Drill & Tool Drill Bits