Shop All Drill Bit Sets
Viking Drill & Tool
Viking 22863 1/16-1/4" Black and Gold Oxide HSS Drill Bit Set 13-Piece
Mfr # 22863
Zoro # G800892956
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/16-1/4 by 64ths
- Case Index
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking Drill & Tool
- MFR # 22863
- Zoro # G800892956
- UPC # 50728228637
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 1/16-1/4 by 64ths |
Details
Item | Drill Bits |
Case | Index |
Description
Norseman's drill bits give you twice the life of a standard drill bit. Enlarge existing holes or drill through sheet metal, hard steel, acrylics and brass. Self-centering and 3-flats on shank. Sizes: 1/16 in., 5/64 in., 3/32 in., 7/64 in., 1/8 in., 9/64 in., 5/32 in., 11/64 in., 3/16 in., 13/64 in., 7/32 in., 15/64 in., 1/4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 5/16 (C03643)
- DEWALT 7-1/4" Circular Saw Blades (DWA171424DB10)
- JOHNSON LEVEL & TOOL Johnson Level 10 in. Professional Aluminum T-Bevel (JO308570)
- MILWAUKEE TOOL 1/2 in. Drive 17mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9118)
- VIKING DRILL & TOOL Viking 22903 1/16-1/2" Black and Gold Oxide HSS Drill Bit Set 29-Piece (22903)
- VIKING DRILL & TOOL Viking 22873 1/16-1/2" Black and Gold Oxide HSS Drill Bit Set 15-Piece (22873)
- DIABLO High Carbon Steel Spade Bit Set 6 pc (DSPD4920-S6)
- CENTURY DRILL & TOOL 13pc. 135 Degrees Drill Bit Set, Number of Pieces: 13 (25713)
- DRILLCO 20PC DRILL BIT SET #61-#80 - SETS (200A20)
- MONTANA BRAND 10 Piece 4-In-1 Modular Drill & Driver Set (MB-63123)
- RICHELIEU HARDWARE (17-Piece) Cobalt Tri-Bore Drill Bit Set (492261)
- Viking Drill & Tool Drill Bits