Shop All Work Jackets & Coats
Viking
Creekside Jacket Pacific, Blue, XL
Mfr # 866PB-XL
Zoro # G7336417
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Material Polyester/PU shell
- Closure Type Zipper/Hook and Loop
- Fits Chest Size 46"
- Water-Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 866PB-XL
- Zoro # G7336417
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 46" |
Details
Item | Jacket |
Color | Pacific,Blue |
Material | Polyester/PU shell |
Closure Type | Zipper/Hook and Loop |
Water-Resistant | Yes |
Description
Creekside Jacket Pacific,Blue,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 1/2 in W, Clear; White (M7-32-427)
- EDWARDS SIGNALING Tower Light Module, 24 to 240VAC, 70mm (270FR24240A)
- 3M Ladder Anchor, Tagline (6100566)
- NATIONAL SAFETY APPAREL Heat Resistant Gloves, Tan, PBI/Kevlar, PR (G64PBVB07214)
- VIKING Black Viking Thor Prof Surveyor Jacket size 2XL (406BK-XXL)
- VIKING Windigo Jacket, Black, XXL (910BK-XXL)
- VIKING Tempest II Jacket, Black/Charcoal Gray, M (838GC-M)
- VIKING Jacket, Moss Green, PVC Lite, S (3125J-S)
- VIKING Windigo Jacket, Charcoal/Light Gray, XXL (910CG-XXL)
- VIKING Windigo Ladies Jacket, Black, M (920BK-M)
- BERNE Vest, Washed, V-Neck, Medium, Regular (VW531)
- Viking Work Jackets & Coats