Shop All Work Jackets & Coats
Viking
Creekside Jacket Pacific, Blue, M
Mfr # 866PB-M
Zoro # G7336362
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Polyester/PU shell
- Closure Type Zipper/Hook and Loop
- Fits Chest Size 38" to 40"
- Water-Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 866PB-M
- Zoro # G7336362
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 38" to 40" |
Details
Item | Jacket |
Color | Pacific,Blue |
Material | Polyester/PU shell |
Closure Type | Zipper/Hook and Loop |
Water-Resistant | Yes |
Description
Creekside Jacket Pacific,Blue,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x32 (LU20RB 32 32)
- LEARNLAB Training System, Language English (722301511626)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (87-118)
- VIKING Tempest Trizone Jacket, Navy Blue, 5XL (858JN-XXXXXL)
- VIKING Windigo Ladies Jacket, Black, M (920BK-M)
- VIKING Windigo Jacket, Charcoal/Red, XL (910CR-XL)
- VIKING Tempest II Jacket, Black/Red, XXL (838CR-XXL)
- VIKING Tempest II Jacket, Blk/Charcoal Gray, XXL (838GC-XXL)
- VIKING Jacket, Insulated, Navy, M (850N-M)
- TOUGH DUCK Abraham Hydro Parka, WJ181-BLACK-M (WJ181)
- Viking Workwear