Shop All Work Jackets & Coats
Viking
Creekside Jacket Imperial/Mist, M
Mfr # 866IM-M
Zoro # G7336347
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper/Hook and Loop
- Color Green
- Fits Chest Size 38" to 40"
- Material Polyester/PU shell
- Water-Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 866IM-M
- Zoro # G7336347
- UPC # 00060405990375
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Fits Chest Size | 38" to 40" |
Size | M |
Details
Closure Type | Zipper/Hook and Loop |
Color | Green |
Item | Jacket |
Material | Polyester/PU shell |
Water-Resistant | Yes |
Description
Creekside Jacket Imperial/Mist,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY StormTracks Rain Boot, PVC, Child Blue/Green Size 10, PR (11668)
- SIGNMISSION Stop Sign 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99883 (FD-2-C-16-99883)
- ENPAC Cross-Contain Pallet, Sump Only, 2 Drum (5393-BK-SUMP)
- NOTRAX 10 ft. L x Vinyl, 1" Thick (519S0210YB)
- VIKING Tempest II Jacket, Black/Royal, Blue, S (838CB-S)
- VIKING Jacket, Insulated, Navy, M (850N-M)
- VIKING Windigo Jacket, Black, XL (910BK-XL)
- VIKING Black Viking Thor Prof Surveyor Jacket size M (406BK-M)
- VIKING Black Viking Thor Prof Surveyor Jacket size 2XL (406BK-XXL)
- VIKING Jacket, Insulated, Navy, XL (850N-XL)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size XLT (J140-BRN XLG TLL)
- Viking Workwear