Viking

Creekside II Pants Black


product price: $53.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Material Hi Tech Polyester with a PU backing
  • Fabric Weight 14.1 oz
  • Inseam 33 in
  • Seam Style Double Stitched, Heat Sealed, Taped
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Viking
  • MFR # 868PZ-XXL
  • Zoro # G4904776
  • UPC #
    060405808663
  • Country of Origin China
  • Category Rain Pants

Dimensions

Size 2XL
Fits Waist Size 42 in
Maximum Waist Size 42 in
Size (Max. Waist x Inseam) 2XL ( 42 in x 33 in )

Description

Rain Pants, Material Hi Tech Polyester with a PU backing, Gender Women's, Size 2XL, Color Black, Inseam 33 in, Maximum Waist Size 42 in, High-Visibility No, ANSI Class Not Rated, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 14.1 oz, Style Rain Pants, Fly Closure Type Zipper, Waist Closure Elastic, Reflective Stripe Border Type None, Includes Adjustable Pant Cuffs, Two-Way Full Side Zippers, Features Windproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.