Shop All Rain Pants
Viking
Creekside II Pants Black
Mfr # 868PZ-XL
Zoro # G4904986
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Hi Tech Polyester with a PU backing
- Fabric Weight 14.1 oz
- Inseam 32 1/2 in
- Seam Style Double Stitched, Heat Sealed, Taped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 868PZ-XL
- Zoro # G4904986
- UPC # 060405808656
- Country of Origin China
- Category Rain Pants
Dimensions
Size | XL |
Fits Waist Size | 39 in |
Maximum Waist Size | 39 in |
Size (Max. Waist x Inseam) | XL ( 39 in x 32 1/2 in ) |
Description
Rain Pants, Material Hi Tech Polyester with a PU backing, Gender Women's, Size XL, Color Black, Inseam 32 1/2 in, Maximum Waist Size 39 in, High-Visibility No, ANSI Class Not Rated, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 14.1 oz, Style Rain Pants, Fly Closure Type Zipper, Waist Closure Elastic, Reflective Stripe Border Type None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Pop-Up Pool Plus, 150 gal Spill Capacity, 10 oz Polyethylene (8016)
- GATEWAY SAFETY CLEAR LENS STARLITE SAFETY GLASSES (4680)
- MSA SAFETY Cable Horizontal Lifeline, 60 ft, Reusable (10219289)
- ABUS Lockout Padlock, KD, MK, Black, 1-1/2"H (72 HB/40-75 KD Black)
- VIKING Creekside II Pants Black (868PZ-XXL)
- VIKING Creekside II Pants Black (868PZ-L)
- VIKING Creekside II Pants Black (868PZ-M)
- VIKING Viking Journeyman PVC Pant Green (4110P-XXXL)
- VIKING Open Road Safety W Pant Green (D6323WPG-L)
- VIKING Open Road Safety Pant Green (D6323PG-XXXL)
- ERGODYNE GloWear 8915 Class E Rain Pants, Orange, S (24412)
- Viking Rain Pants