Shop All Screw Machine Length Drill Bits
Viking
C Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish
Mfr # 04180
Zoro # G4559503
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Letter
- Drill Bit Size C
- Decimal Equivalent 0.242
- Drill Bit Point Angle 118degree
- Drill Bit Material Hi-Molybdenum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 04180
- Zoro # G4559503
- UPC # 50728041809
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | C |
Overall Length | 4 |
Shank Dia. | 0.242 |
Details
Decimal Equivalent | 0.242 |
Drill Bit Point Angle | 118degree |
Drill Bit Material | Hi-Molybdenum |
Drill Bit Finish | Bright |
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish increases chip flow in softer materials such as aluminum, wood and plastic
•Spiral flutes with a higher flute angle to remove chips more easily
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish increases chip flow in softer materials such as aluminum, wood and plastic
•Spiral flutes with a higher flute angle to remove chips more easily
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L621)
- ARROW FASTENER STAPLE HAMMER TACKER HD (HT50-10)
- K-TOOL INTERNATIONAL Socket Extension, 3/8" Drive, 24" (KTI-22024)
- TOUGHBUILT Tape Measure / All Purpose Pouch (TB-CT-25)
- VIKING #30 Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (03480)
- VIKING 5/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (02790)
- VIKING 3/32" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (02800)
- VIKING #16 Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (03340)
- VIKING 1/2" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (17060)
- VIKING 33/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (48370)
- OSG Screw Machine Drill Bit, 15.00 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8701500)
- Viking Drill Bits