Shop All Rain Jackets
Viking
BT Element Jacket, Solid, Red, L
Mfr # 240R-L
Zoro # G7332853
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Polyester/PVC shell fabric
- Style Waterproof
- Fits Chest Size 42" to 44"
- Type Waterproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 240R-L
- Zoro # G7332853
- UPC # 00772438117154
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Fits Chest Size | 42" to 44" |
Details
Item | Jacket |
Color | Red |
Material | Polyester/PVC shell fabric |
Style | Waterproof |
Type | Waterproof |
Closure Type | zipper |
Lining Material | Mesh |
Water-Resistant | Yes |
Description
BT Element Jacket,Solid,Red,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI LED 3-Stage Safety Baton, LED Color Red (2000)
- NATIONAL SAFETY APPAREL Flame Resistant Balaclava, Navy, UltraSoft(R) (H11RV)
- LIFT SAFETY TACKER Glove Camo Genuine Leather AntiVibe (GTA-17CFBRM)
- DIXON Double Male Hex NippleBR, 1.5"NPTx2.5"NST (DMH1525F)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-L)
- VIKING Viking Journeyman PVC Hood Jacket Grn (4125J-L)
- VIKING Viking Journeyman PVC Hood Jacket Grn (4125J-XXL)
- VIKING Unisex Black Polyester Waterproof Jacket size, Size: L (240B-L)
- VIKING BT Element Jacket, Solid, Dusk, XXL (240D-XXL)
- VIKING Open Road 150D Jkt w/Hood-Ylw (2910JY-XL)
- NEESE Outerwear Universal 35 Coat w/Snaps-Green-2X (35001-31-1-GRN-2X)
- Viking Workwear and Protective Clothing