Shop All Rain Jackets
Viking
BT Element Jacket, Solid, Gray, 3XL
Mfr # 240G-XXXL
Zoro # G7332810
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material Polyester/PVC shell fabric
- Lining Material Mesh
- Type Waterproof
- Closure Type zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 240G-XXXL
- Zoro # G7332810
- UPC # 00772438117253
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 3XL |
Fits Chest Size | 52" to 54" |
Details
Item | Jacket |
Color | Gray |
Material | Polyester/PVC shell fabric |
Lining Material | Mesh |
Type | Waterproof |
Closure Type | zipper |
Style | Waterproof |
Water-Resistant | Yes |
Description
BT Element Jacket,Solid,Gray,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURTLESKIN Mechanics Gloves, XS, Black, Spandex/Neoprene (MEC-001)
- 212 PERFORMANCE Large High Visibility Impact Gloves (IMP-88-010)
- POLAR PLUS Heavy Duty Insulated Coat, -50F, Navy, 6XL (34029N-6X)
- PHYSICIANSCARE Lens Cleaning Tissue, 8 in. x 5 in., PK100 (91295)
- VIKING Viking Journeyman PVC Hood Jacket Grn (4125J-XXL)
- VIKING Tempest Classic Jacket, L (838BK-L)
- VIKING Viking Journeyman 420D Jacket Green (3305J-L)
- VIKING Viking Journeyman 420D Jacket Black (3307J-XL)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-L)
- VIKING Viking Journeyman 420D Jacket Black (3307J-L)
- PORTWEST Classic Rain Jacket, XL (US440)
- Viking Rain Gear