Shop All Rain Jackets
Viking
BT Element Jacket, Solid, Dusk, XXL
Mfr # 240D-XXL
Zoro # G7332731
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Material Polyester/PVC shell fabric
- Style Waterproof
- Closure Type zipper
- Lining Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 240D-XXL
- Zoro # G7332731
- UPC # 00060405980024
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 2XL |
Fits Chest Size | 48" to 50" |
Details
Item | Jacket |
Color | Dusk |
Material | Polyester/PVC shell fabric |
Style | Waterproof |
Closure Type | zipper |
Lining Material | Mesh |
Type | Waterproof |
Water-Resistant | Yes |
Description
BT Element Jacket,Solid,Dusk,XXL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tarp, Fire Retardant Drainage, Poly, 5x5Ft (5WTZ7)
- BRADY Ultra Reflective Letter, B, PK10 (3010-B)
- VGUARD A23A1, Vinyl Disposable Gloves, 2 mil Palm, Vinyl, Powder-Free, L, 1000 PK, Clear (A23A13)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1074-RA_14X10)
- VIKING BT Element Jacket, Solid, Dusk, L (240D-L)
- VIKING Open Road 150D Jkt w/Hood-Grn (2910JG-L)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-M)
- VIKING Torrent Lined Jacket, Black, L (828BK-L)
- VIKING Tempest Classic Jacket, L (838BK-L)
- VIKING Viking Journeyman PVC Jacket Yellow (5110J-XL)
- TINGLEY RUBBER Tingley® C12148 Magnaprene„¢ Storm Fly Front Hooded Coat, Green, 48", XL (C12148.XL)
- Viking Rain Gear