Shop All Rain Jackets
Viking
BT Element Jacket, Solid, Dusk, L
Mfr # 240D-L
Zoro # G7332713
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Polyester/PVC shell fabric
- Lining Material Mesh
- Type Waterproof
- Style Waterproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 240D-L
- Zoro # G7332713
- UPC # 00060405980000
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Fits Chest Size | 42" to 44" |
Details
Item | Jacket |
Color | Dusk |
Material | Polyester/PVC shell fabric |
Lining Material | Mesh |
Type | Waterproof |
Style | Waterproof |
Closure Type | zipper |
Water-Resistant | Yes |
Description
BT Element Jacket,Solid,Dusk,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Knit Wrist, S, PR (5AJ35)
- LYLE Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1763-NA_10x7 (U3-1763-NA_10x7)
- BDG PU Coated 18 ga. HPPE, Large (99-1-9640-9-K)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 10 ft. - Black Rubber Mats (03_101_WAB_4)
- VIKING Unisex Black Polyester Waterproof Jacket size, Size: L (240B-L)
- VIKING BT Element Jacket, Solid, Red, L (240R-L)
- VIKING Open Road 150D Jkt w/Hood-Grn (2910JG-M)
- VIKING Viking Journeyman PVC Jacket Yellow (5110J-XL)
- VIKING Viking Journeyman PVC Hood Jacket Grn (4125J-XXL)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-XXXL)
- MCR SAFETY Classic .35Mm PVC Poly Jacket Yellow, 6XL (200JX6)
- Viking Rain Gear