Shop All Rubber Boots
Viking
Boots, Plain Toe, PVC, Black, 13, PR
Mfr # VW1-13
Zoro # G3868094
product price: $38.99
/pr
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Footwear Sole Pattern Cleated
- Toe Type Plain
- Color Black
- Predominant Footwear Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW1-13
- Zoro # G3868094
- UPC # 060405984596
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 13 |
Boot Height | 16" |
Details
Item | Boots |
Rubber Boot Style | Knee |
Footwear Sole Pattern | Cleated |
Toe Type | Plain |
Color | Black |
Predominant Footwear Color | Black |
Style Number | VW1 |
Gender | Men's |
Footwear Closure Type | Slip On |
Closure Type | Slip on |
Waterproof | Yes |
Shoe Style | Knee |
Series | VW1 |
Description
Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Size 13, Men's, Boot Height 16 in, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Tsr21G157 Reclus Black Pol G15 Silver Glasses (TSR21-G15-7)
- STRANCO Die-Cut Reflective Number Label, 1 (DWR-SINGLE-8-1)
- JUSTRITE 1 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (12160)
- MCR SAFETY Leather Welding Jacket 30 Length Mediu (38030MWM)
- VIKING Size 13 Unisex Steel Rubber Boot, Orange/Black (VW64-1-13)
- VIKING Size 11 Unisex Steel Rubber Boot, Orange/Black (VW64-1-11)
- VIKING The Viking Non-Safety Boots (VW29-13)
- VIKING The Viking Non-Safety Boots (VW29-16)
- VIKING Unisex Steel Rubber Boot Green/Black (VW8-3-11)
- VIKING Size 12 Unisex Steel Rubber Boot, Black/Yellow (VW49-12)
- MUCK BOOT CO Women's Hale (HAW1HB M 090)
- Viking Rubber Boots