Shop All Air Sanders, Buffers & Polishers
Viking
Belt Sander, 3/8", 11-13/32" L, 16,000 rpm
Mfr # VT4501
Zoro # G0545041
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.31 HP
- Pad Size 3/8"W x 13"L
- Free Speed 16,000 rpm
- Air Inlet 1/4" NPT
- Overall Length 11.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # VT4501
- Zoro # G0545041
- UPC # 746340064134
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 3/8"W x 13"L |
Overall Length | 11.4" |
Min Hose Size | 3/8" |
Details
Item | Belt Sander |
HP | 0.31 HP |
Free Speed | 16,000 rpm |
Air Inlet | 1/4" NPT |
Application | Internal and External Finishing |
Description
Belt Sander,3/8 In.,11-13/32 In. L,16,000 rpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Blue, Blank, PVC, PK100 (4530B-200)
- URREA 1/2" Drive 6-Point Deep Impact Socket 9/16" (7318H)
- VEGA Mag Bit Holder 1Pc Stainless W/ C-Ring x (1200MH1CD)
- DYNAMIC Tools 2-7/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025578)
- VIKING Air Straight-Line Sander, 2-3/4 x 16 (V100)
- VIKING High Speed Sander, 5" Pad Size, 6" L (VT4300)
- VIKING Belt Sander, 3/4", 16-29/32" L, 16,000 rpm (VT4503)
- VIKING Dual Action Orbital Sander, 6", 10" L (VT200)
- VIKING Stick-It Type, Sander Shoe Psa, V101 (V514)
- VIKING Hook and Loop, Dustless Sand Shoe, V101 (V519)
- ASTRO PNEUMATIC SANDER AIR BELT 10X330MM 3PC BELTS (AO3036)
- Viking Air Sanders, Buffers & Polishers