Shop All Air Sanders, Buffers & Polishers
Viking
Belt Sander, 3/4", 16-29/32" L, 16,000 rpm
Mfr # VT4503
Zoro # G0545102
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 0.42 HP
- Pad Size 3/4"W x 20-1/2"L
- Free Speed 16,000 rpm
- Air Inlet 1/4" NPT
- Overall Length 16.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VT4503
- Zoro # G0545102
- UPC # 746340064141
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 3/4"W x 20-1/2"L |
Overall Length | 16.9" |
Min Hose Size | 3/8" |
Details
Item | Belt Sander |
HP | 0.42 HP |
Free Speed | 16,000 rpm |
Air Inlet | 1/4" NPT |
Application | Internal and External Finishing |
Description
Belt Sander,3/4",16-29/32" L,16,000 rpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO AL-5 Motor Shaft Arbor Standard Type B Machined Washer (AL-5)
- HAIMER Probe Tip, 0.298" D, 0.40" dia., 2.60" L (80.365.30)
- CLE-LINE 13PC 118° General Purpose Jobber Lngth Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/16-1/4x1/64 (C21105)
- PROTO 1/2 in Drive, 1-5/16" Triple Square SAE Socket, 6 Points (J5342)
- VIKING Air Straight-Line Sander, 2-3/4 x 16 (V100)
- VIKING High Speed Sander, 5" Pad Size, 6" L (VT4300)
- VIKING Dual Action Orbital Sander, 6", 10" L (VT200)
- VIKING Minivike, Dustless Sander w/Attach (V403)
- VIKING Belt Sander, 3/8", 11-13/32" L, 16,000 rpm (VT4501)
- VIKING Hook and Loop, Dustless Sand Shoe, V101 (V519)
- CHICAGO PNEUMATIC 6" Air Random Orbital Sander 3/16" Orbit Dia 12000 rpm (CP7255CV)
- Viking Air Sanders, Buffers & Polishers