Viking

Axle Jacks - Air/Hydraulic


product price: $652.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lifting Capacity On Top (T) 22 T
  • Base Length 20.25"
  • Includes Hydraulic Jack
  • Standards ASME PASE 2014 Safety Standard
  • Base Width 12.70"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Base Length 20.25"
Base Width 12.70"

Details

Item Hydraulic Jack
Lifting Capacity On Top (T) 22 T
Includes Hydraulic Jack
Standards ASME PASE 2014 Safety Standard
Features Specially engineered high-speed air motor delivers fast and efficient operation
Application Truck/Automotive
Material Steel

Description

The Viking single stage axle jacks feature a specially engineered air motor for easy lifting and a self-retracting spring return. Its heavy-duty design is ideal for truck and trailer shops, rail and bus work, and roadside service calls.


  • •Specially engineered high-speed air motor delivers fast and efficient operation
  • •Compact and low-profile design allows maximum access and easily fits between wheels of tandem axle vehicles
  • •Fully welded hydraulic pump and cylinder construction provide increased strength and leak free operation
  • •Large all-terrain rubber wheels provide effortless travel in the shop or on the road
  • •Extra-long handle locks in 3 different positions from 90-180 degree for easy positioning

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.