Shop All Work Jackets & Coats
Viking
ArcticLite Jacket, Black, XXL
Mfr # 408BK-XXL
Zoro # G7333273
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Closure Type Elasticized Wrist Cuffs
- Insulated Yes
- Fits Chest Size 48" to 50"
- Lining Material Microfleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 408BK-XXL
- Zoro # G7333273
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 48" to 50" |
Details
Item | Jacket |
Color | Black |
Closure Type | Elasticized Wrist Cuffs |
Insulated | Yes |
Lining Material | Microfleece |
Description
ArcticLite Jacket,Black,XXL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 31" Chemical Resistant Gloves, Neoprene, L, 1 PR (6950)
- NEVS Autoclave Tape Lead Free 1" wide (LFA-GB-10-3)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-14)
- CONDOR Drivers Gloves, Split Leather, Gray, S, PR (5PE81)
- VIKING Windigo Jacket, Charcoal/Light Gray, XXL (910CG-XXL)
- VIKING Tempest Trizone Jacket, Blue/Black, XL (858JBB-XL)
- VIKING Jacket, Insulated, Navy, M (850N-M)
- VIKING Black Viking Thor Prof Surveyor Jacket size 2XL (406BK-XXL)
- VIKING Black Viking Thor Prof Surveyor Jacket size S (406BK-S)
- VIKING Windigo Jacket, Charcoal/Light Gray, L (910CG-L)
- POLAR PLUS Black Sweat Shirt Jacket size M (37084)
- Viking Work Jackets & Coats