Shop All Creepers & Dollies
Viking
Angled Head Creepers
Mfr # 57102
Zoro # G505951583
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 400 lb
- Material Steel Tubing; High Density Foam
- Height 3.8 in
- Length 40.8 in
- Cushion Thickness (in.) 1.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 57102
- Zoro # G505951583
- UPC # 874015007442
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Height | 3.8 in |
Length | 40.8 in |
Caster Size (in.) | 2.5 in |
Cushion Dimensions (in.) | 40 in x 11 in |
Details
Capacity | 400 lb |
Material | Steel Tubing; High Density Foam |
Cushion Thickness (in.) | 1.4 in |
Duty Level | Heavy Duty |
Lift (in.) | 4.4 in |
Description
The Viking angle head creeper is built with a rugged and durable design for a lifetime of use. The ergonomic design features a high-density foam for ultimate comfort, and an adjustable headrest reduces stress while providing added versatility. Made with four cross rails, the creeper provides superior back and body support needed for extended use. The six 2.5” professional grade swivel casters allow effortless travel across the shop floor even over cords, cracks, and debris.
- •Heavy-Duty creeper features roomy working space with extra-long 40” overall length for increased comfort
- •Adjustable headrest with 3 stop positions at 15/30/45-degrees
- •Six 2.5” professional grade Polyurethane swivel casters for smooth, easy rolling over cords, hoses, cracks, and shop floor debris
- •Patented caster bracket distributes weight across a larger area of the frame for maximum strength and durability
- •High density 1.4" thick foam for maximum comfort
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-9/32 x 1-5/8 in. (PA5333)
- BALDWIN FILTERS Air Filter, 3-11/16 x 4-5/16 in. (B7024)
- PROMARINER ProMariner ProNautic P Digital Performance Charger 12V (63120)
- ANCOR Battery Cable Assembly, 4 AWG (21mm²) Wire, 3/8" (9.5mm) St (189137)
- VIKING Roller Seats (57104)
- VIKING Roller Seats (57108)
- AUTO DOLLY Auto Dolly, Steel, 16 L x 8 W In., PK2 (M998100)
- WHITESIDE Creeper, Load Cap. 600 lb., 40" L, 24-1/2"W (MTLPNEUADJP)
- WHITESIDE Creeper, V-Drop, 40 in. (MTLV6)
- SURTEK Spare Wheel For 137073 Plastic Mechanic Creeper (R137073)
- PERFORMANCE TOOL C-Frame Creeper Seat (W85007)
- Viking Creepers & Dollies