Shop All Angle Grinders & Accessories
Viking
Angle Grinder, 5/8"-11" Arbor, 5 " Wheel
Mfr # VT3205
Zoro # G0544999
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VT3205
- Zoro # G0544999
- UPC # 746340063786
- Country of Origin Taiwan, Province of China
- Category Angle Grinders & Accessories
Details
Item | Angle Grinder,5/8"-11" Arbor,5 " Wheel |
Description
Angle Grinder,5/8 In.-11 In. Arbor,5 In. Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" File Set 531-WRU - (5 Machinist files in pouch) (16078)
- WHEELER-REX Schedule 80 Guide, 1-1/2 in, For 16150 (700588)
- PRO-GRADE TOOLS Wrench, 8" Pipe (11708)
- DYNAMIC Tools 24MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025024)
- VIKING Angle Grinder, 5/8"-11"Arbor, 5" Wheel, 9"L (VT3105)
- VIKING Air Die Grinder, 1/4" Drive, 6-5/16" L (VT3000A)
- METABO 18V 6" 1500W Brushless Angle Grinder (WPB 18 LTX BL 15-150 Quick DS)
- MAKITA $GRINDER ANGLE 6" CUT OFF 10. (MPGA6010Z)
- FEIN CG10-115PDE 4-1/2 In. Angle Grinder (CG10-115PDE)
- METABO Angle Grinder, 120V AC, 5" Wheel (5" Surface Prep Kit)
- MAKITA Angle Grinder 4 1/2" /5", 11.0 A, Paddle (GA5053R)
- Viking Grinders & Accessories