Shop All Air Sanders, Buffers & Polishers
This Product is Discontinued
Viking
Air Straight-Line Sander, 2-3/4 x 11" (Discontinued)
Mfr # V101
Zoro # G6982954
Free Shipping & Returns
This Product is Discontinued
Key Features
- Duty Light
- Pad Size 2-3/4"W x 11"L
- Pad Face Type Self-Adhesive
- CFM @ Full Load 4 cfm
- Vacuum/Non-Vacuum Non-Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # V101
- Zoro # G6982954
- UPC # 746340057761
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 2-3/4"W x 11"L |
Overall Length | 11" |
Min. Hose Size | 1/4 in |
Min Hose Size | 3/8" |
Tool Length | 11 in |
Pad Width | 2 3/4 in |
Abrasive Pad Size | 2 3/4 in x 11 in |
Pad Length | 11 in |
Minimum Hose Size | 3/8 in |
Air Inlet Size | 1/4 in |
Description
Air Straight-Line Sander, Product Type Straight-Line Sander, Abrasive Shape Rectangle, Abrasive Pad Size 2 3/4 in x 11 in, Pad Motion Inline, Abrasive Mount Type Adhesive-Backed, Number of Vacuum Holes 0, Vacuum Type Non-Vacuum, Horsepower Not Applicable, Duty Light, Grip Type D-Handle, Maximum Motor Speed 2,400 RPM, Speed Settings Fixed, Air Consumption 4 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Orbit Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.