Shop All Snips
Viking
Air Punch and Flange Tool, 10 in., 3 lb.
Mfr # VT8510
Zoro # G7488591
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 11/16 in
- Features Comfortable Level Throttle, Muffled Handle Exhaust Directs Air Away from Work, Unique 2-in-1 Metalworking Tool
- Application Metalworking Tool, Welding Applications
- Includes Mfr. No.VT8510 Air Punch/Flange Tool
- Air Pressure 90 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9 11/16 in |
Min. Hose Size | 3/8 in |
Notch Length | 3/16 in |
Notch Width | 3/16 in |
Notch Size | 3/16 in x 3/16 in |
Details
Features | Comfortable Level Throttle, Muffled Handle Exhaust Directs Air Away from Work, Unique 2-in-1 Metalworking Tool |
Application | Metalworking Tool, Welding Applications |
Includes | Mfr. No.VT8510 Air Punch/Flange Tool |
Item | Sheet Metal Notcher |
Air Pressure | 90 psi |
Air Inlet Type | 1/4 in NPT |
Includes Stand | No |
Notch Angle | 180 Degrees |
Sheet Metal Capacity Mild Steel | 14 ga |
Air Inlet Gender | NPT |
Air Consumption | 3 cfm |
Body Color | Red |
Actuation | Hand Lever |
Power Source | Air Powered |
Air Inlet | 1/4 in |
Description
Sheet Metal Notcher, Sheet Metal Capacity Mild Steel 14 ga, Notch Angle 180 Degrees , Notch Length 3/16 in, Notch Width 3/16 in, Air Pressure 90 psi, Air Consumption 3 cfm, Air Inlet Gender NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Elect Torque Wrench, Dial, 1/4 In (J6339)
- STANLEY General Purpose Keystone Slotted Screwdriver 5/16 in Round (66-091)
- OSG 15.20mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693520)
- WESTWARD Socket Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (54PR10)
- BESSEY Shape and Straight Cutting Snip, Left, Left, 9-3/16" (D39ASSL-SB)
- CRESCENT WISS HVAC HAND SEAMER 3"" (WS3N)
- MILWAUKEE TOOL 16" Bulldog Tinner (48-22-4001)
- IRWIN OFFSET SNIPS 9.5"" 18GA (2073212)
- MALCO Hand Seamer, 9-1/2", Die Cast Zinc with Nickel Plating (S9R)
- SUNEX Punch Flange Tool, 5.0mm (SX280)
- MALCO Trim Nail Punch, Heavy Duty, Blue, 8 In (TNP2S)
- Viking Snips