Shop All Pneumatic Tool Parts
Viking
Air Nibbler, 7" L, 2900 rpm, 7 cfm
Mfr # VT7000
Zoro # G0545288
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet Size NPT
- Handle Type Pistol Grip
- Air Pressure 90 psi
- Maximum Motor Speed 2,900 RPM
- Min. Hose Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # VT7000
- Zoro # G0545288
- UPC # 746340064646
- Country of Origin Taiwan, Province of China
- Category Pneumatic Tool Parts
Dimensions
Air Inlet Size | NPT |
Min. Hose Size | 3/8 in |
Minimum Cutting Radius | 3/8 in |
Details
Item | Nibbler |
Handle Type | Pistol Grip |
Air Pressure | 90 psi |
Maximum Motor Speed | 2,900 RPM |
Number of Pieces | 1 |
Throttle Type | Trigger |
Air Inlet Gender | 1/4 in |
Air Inlet Type | 1/4 in NPT |
Lever Location | Top |
Sound Level | 90 dB |
Tool Weight | 2.2 lb |
Power Source | Air Powered |
Speed Setting | Single Speed |
Capacity Steel | 18 ga |
Air Consumption | 7 cfm |
Description
Air Nibbler,7 In. L,2900 rpm,7 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Special Ball Bearing, 2 Rubber Seals, 1.375 OD, 0.625-in. Bore Dia., 1.375-in. OD, 0.433-in. W (99502H PRX)
- CENTURY Motor, PSC, 1/5 HP, 1075 RPM, 115V, 42Y, OAO (BL6505V1)
- ZORO SELECT 3" ID x 100 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU5)
- PIX Belt, A/4L, 1/2 x 50 in. OC (A48/4L500)
- VIKING Tapping Arm, 63" Arm Reach, 700 rpm (VT700)
- VIKING Carrier, Viking (15020WA)
- VIKING Blade, 200 Tooth, Viking (AT752)
- VIKING Klip-It Type Pad, Viking (V503)
- VIKING Tapping Arm, 63" Arm Reach, 400 rpm (VT400)
- VIKING Gear, Viking (11700R)
- REELCRAFT Spring Case and Ratchet (S260074)
- Viking Compressor, Air Tank & Pneumatic Tool Parts