Shop All Pneumatic Tool Parts
Viking
Air Needle Scaler, Pistol Grip, 10" L
Mfr # VT6202
Zoro # G0545157
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Air Inlet 1/4 in
- Number of Needles 19
- Min. Hose Size 3/8 in
- Air Pressure 90 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VT6202
- Zoro # G0545157
- UPC # 746340064561
- Country of Origin Taiwan, Province of China
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 10 in |
Min. Hose Size | 3/8 in |
Details
Item | Air Needle Scaler,Pistol Grip,10" L |
Air Inlet | 1/4 in |
Number of Needles | 19 |
Air Pressure | 90 psi |
Vibration Level | 8.7 m/sq sec |
Blows per Minute | 3,700 bpm |
Handle Type | Pistol Grip |
Safety Features | Ergonomic Rubber Grip for Greater Vibration Absorption and Operator Convenience |
Tool Weight | 6.2 lb |
Sound Level | 107 dB |
Air Consumption | 10 cfm |
Description
Air Needle Scaler,Pistol Grip,10 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 56C, EFF 72.4 (30PT39)
- GATES PowerGrip HTD Belts, 800-5M-15 (800-5M-15)
- PARKER Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting (1.25DXPSR04.00)
- CLIMAX METAL PRODUCTS RC-075-KW4H@90 Set Screw Coupling with Keyway (RC-075-KW4H@90)
- VIKING Carrier, Viking (15020WA)
- VIKING Tapping Arm, 63" Arm Reach, 700 rpm (VT700)
- VIKING Air Amplifier Kit, w/Drying System (VT9804)
- VIKING Air Nibbler, 7" L, 2900 rpm, 7 cfm (VT7000)
- VIKING Gear, Viking (11700R)
- VIKING Blade, 200 Tooth, Viking (AT752)
- INGERSOLL-RAND Motor Gasket (IR2112-283)
- Viking Compressor, Air Tank & Pneumatic Tool Parts