Shop All Angle Grinders & Accessories
Viking
Air Die Grinder, 1/4" Drive, 6-5/16" L
Mfr # VT3000A
Zoro # G0545008
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Lever
- Features Ergonomic Positive Grip
- Tool Weight 1.7 lb
- Overall Length 6 3/8 in
- Grinder Orientation Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VT3000A
- Zoro # G0545008
- UPC # 746340063601
- Country of Origin Taiwan, Province of China
- Category Angle Grinders & Accessories
Dimensions
Overall Length | 6 3/8 in |
Min. Hose Size | 3/8 in |
Collet Size | 1/4 in |
Details
Item | Air Die Grinder,1/4" Drive,6-5/16" L |
Switch Type | Lever |
Features | Ergonomic Positive Grip |
Tool Weight | 1.7 lb |
Grinder Orientation | Angle |
Max. Speed | 20,000 RPM |
Number of Speed Settings | 1 |
Power Source | Air Powered |
Horsepower | 0.3 hp |
Safety Features | Self-Locking Safety Throttle Lever to Prevent Accidental Starts |
Vibration Level | 5.4 m/sq sec |
Bearing Type | Ball |
Air Inlet | 1/4 in |
Air Pressure | 90 psi |
Air Consumption | 14 cfm |
Exhaust Location | Rear |
Description
Air Die Grinder,1/4 In. Drive,6-5/16 In. L, Horsepower 0.3 hp, Collet Size 1/4 in, Grinder Orientation Angle, Max. Speed 20,000 RPM, Air Inlet 1/4 in, Safety Features Self-Locking Safety Throttle Lever to Prevent Accidental Starts, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Replacement Blades, F/ Scrapers, 4", SR/GY, PK 100 (UNGRB10CCT)
- APEX TOOL GROUP 1/2 Ratcheting Open End Wrench (85576)
- DANTONA Power Tool Battery, TOOL-497LI-30 (TOOL-497LI-30)
- MOODY TOOL Fixed ESD-Safe Long Star Driver, T-5 (51-2504)
- VIKING Angle Grinder, 5/8"-11" Arbor, 5 " Wheel (VT3205)
- FORNEY 4-1/2in Andle Grinder with Variable Speed Adjustment (1905)
- CHICAGO PNEUMATIC GRINDER ANGLE 4" (CP7540CN)
- MILWAUKEE TOOL Angle Grinder Adapter (Small) (49-56-7103)
- WALTER SURFACE TECHNOLOGIES 6145 Straight Grinder (30A145)
- UNIVERSAL TOOL 4" Angle Grinder, UT8744 (UT8744)
- BOSCH Angle Grinder, Single, 15A, 9 in. dia. (1893-6)
- Viking Grinders & Accessories