Shop All Electric Hand and Die Grinders
Viking
Air Die Grinder, 1/4" Drive, 6-5/16" L
Mfr # VT3000
Zoro # G0544910
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ergonomic Positive Grip
- Tool Weight 1.1 lb
- Switch Type Lever
- Bearing Type Ball
- Min. Hose Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VT3000
- Zoro # G0544910
- UPC # 746340063595
- Country of Origin Taiwan, Province of China
- Category Electric Hand and Die Grinders
Dimensions
Min. Hose Size | 3/8 in |
Collet Size | 1/4 in |
Overall Length | 6 3/8 in |
Details
Item | Air Die Grinder,1/4" Drive,6-5/16" L |
Features | Ergonomic Positive Grip |
Tool Weight | 1.1 lb |
Switch Type | Lever |
Bearing Type | Ball |
Number of Speed Settings | 1 |
Horsepower | 0.3 hp |
Vibration Level | 5.4 m/sq sec |
Max. Speed | 25,000 RPM |
Air Consumption | 14 cfm |
Air Inlet | 1/4 in |
Safety Features | Self-Locking Safety Throttle Lever to Prevent Accidental Starts |
Power Source | Air Powered |
Air Pressure | 90 psi |
Exhaust Location | Rear |
Description
Air Die Grinder,1/4 In. Drive,6-5/16 In. L, Horsepower 0.3 hp, Collet Size 1/4 in, Max. Speed 25,000 RPM, Air Inlet 1/4 in, Safety Features Self-Locking Safety Throttle Lever to Prevent Accidental Starts, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-3/8" 6 pt SAE Socket, 6 Points (10E305)
- KO-KEN Nut Setter 13mm 6 Point 200mm Slide Magnet 1/4 Hex Drive (115G.200-13)
- KNIPEX Crimping Pliers, 8 1/2" Crimping Pliers (97 21 215 SB)
- VERSADRIVE HMT TurboTip Impact Drill Bit Set, 3/16, 1/4, 5/16, 1/2 in. (209016-SET1)
- VIKING Air Die Grinder, 1/4" Collet, 7" L (VT3005)
- VIKING Die Grinder, Micro, 1/8" Collet Size, 6" L (VT3400)
- ASTRO PNEUMATIC DIE GRINDER 1/4" MEDIUM (AOT210)
- SP AIR 1/4" Straight Die Grinder (0.3HP) (SP-7200)
- UNIVERSAL TOOL Steel Extended Die Grinder (UT8728SE)
- AIRCAT / FLORIDA PNEUMATIC 4.5in Full 1 Angle Grinder with Beveled Head and Spindle Lock (6340-A)
- 3M Die Grinder 28330, .5 hp 1/4 in Collet 1 (28330)
- Viking Electric Hand and Die Grinders