Shop All Mechanics Length Drill Bits
Viking
9.70mm Type 643-D 135° Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK5
Mfr # 34420
Zoro # G4554847
product price: $53.99
/pk 5, $10.80/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 9.70mm
- Decimal Equivalent 0.3819
- Drill Bit Point Angle 135degree Split
- Drill Bit Finish Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 34420
- Zoro # G4554847
- UPC # 50728344207
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 9.70mm |
Shank Dia. | 0.3819 |
Overall Length | 5.125 |
Details
Decimal Equivalent | 0.3819 |
Drill Bit Point Angle | 135degree Split |
Drill Bit Finish | Gold |
Description
• Manufactured from M42 high speed steel containing 8% cobalt which increases high hot hardness.
• Cobalt drills require rigidly held positive feed drilling equipment.
•Manufactured to NAS 907J specifications.
•
• Cobalt drills require rigidly held positive feed drilling equipment.
•Manufactured to NAS 907J specifications.
•
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Chalk Line Reel, Yellow and Black (DWHT47372)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (2321GG-200)
- DISSTON Disston C66 Blu-Mol 4.125 In. Xtreme Carbide Tipped Hole Saw (C66)
- RIDGID Adapter, 3/16 In Double Lap (31597)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 7/64 Diameter, 6PK (22603)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 5/16 Diameter, 3PK (22733)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 5/64 Diameter, 6PK (22583)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 1/16 Diameter, 6PK (22573)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 1/2 Diameter, 3PK (22853)
- VIKING 1/4"-20 Type 23-UB Straight Flute Taper Magnum Tap, PK3 (60830)
- WESTWARD Mechanics Drill, HSS, 9/64,135 Deg (2UFV1)
- Viking Mechanics Length Drill Bits