Shop All Twist Drill Bits
Viking
#96 Type 240-B Bright Jobber Drill 118° Pt. HSS, PK12
Mfr # 04140
Zoro # G4563615
product price: $141.99
/pk 12, $11.83/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material Hi-Molybdenum
- Drill Bit Size #96
- Drill Bit Finish Bright
- Decimal Equivalent 0.0063
- Length Class 0.0625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 04140
- Zoro # G4563615
- UPC # 50728041403
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | #96 |
Length Class | 0.0625 |
Shank Dia. | 0.0063 |
Overall Length | 0.75 |
Details
Drill Bit Material | Hi-Molybdenum |
Drill Bit Finish | Bright |
Decimal Equivalent | 0.0063 |
Point Angle | 118degree |
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish increases chip flow in softer materials such as aluminum, wood and plastic
•Spiral flutes with a higher flute angle to remove chips more easily
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish increases chip flow in softer materials such as aluminum, wood and plastic
•Spiral flutes with a higher flute angle to remove chips more easily
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyless Drill Chuck 0.125" Cap., 3/8-24 Mount Size, SS (SP-03 R-3/8 FGE-S)
- HUSQVARNA Core Bit, 5" Bit Dia., 10" Drill Depth (DRI8-VAC-5)
- WILLIAMS 3/8" Drive, SAE 1-5/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10715)
- MAKITA Planer Blade, Carbide, 3 1/4" L, PK2 (D-46246)
- VIKING 1/16" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40490)
- VIKING 3/16" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40561)
- VIKING 5/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40500)
- VIKING #52 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08810)
- VIKING #43 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08720)
- VIKING #36 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08650)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #59 (.0410”/1.041MM), 12PK (45-21259)
- Viking Twist Drill Bits