Shop All Shank Drill Bits
Viking
9/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12
Mfr # 08150
Zoro # G4564507
product price: $60.25
/pk 12, $5.02/ea
$60.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.28125
- Overall Length 4.25
- Drill Bit Finish Bright
- Drill Bit Size 9/32"
- Point Angle 135degree Split
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 08150
- Zoro # G4564507
- UPC # 50728081508
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 4.25 |
Drill Bit Size | 9/32" |
Drill Bit Dimension Type | Imperial |
Shank Dia. | 0.2813 |
Details
Decimal Equivalent | 0.28125 |
Drill Bit Finish | Bright |
Point Angle | 135degree Split |
Drill Bit Material | M42 Cobalt |
Type | 240-D |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" drive, 12-point short impact socket 3/8" (7212)
- WARNER Replacement Blade, 2-Edge, 1" (810)
- DEWALT 5In Brushless Variable Speed Angle GrInder (DWE43231VS)
- KRAFT TOOL Square End ThinLine Pro Magne, 16"x3-1/8 (CF064)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.00Mm (30011810)
- HOUGEN Twist Drill 7/16 in. dia X 1/4 in. Shank (03837)
- HOUGEN Twist Drill 5/16 in. dia X 1/4 in. Shank (03841)
- Viking Shank Drill Bits