Shop All High Speed Jobber Drill Bits
Viking
9/32" Type 240 Black Jobber Drill 118° Pt. HSS, PK12
Mfr # 05980
Zoro # G4557394
product price: $28.49
/pk 12, $2.37/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.28125
- Material Hi-Molybdenum
- Finish Black Oxide
- Overall Length 4.25
- Length of Cut 2.9375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 05980
- Zoro # G4557394
- UPC # 50728059804
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.2813 |
Overall Length | 4.25 |
Length of Cut | 2.9375 |
Drill Bit Dimension Type | Imperial |
Details
Decimal Equivalent | 0.28125 |
Material | Hi-Molybdenum |
Finish | Black Oxide |
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64220)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 5/32 (C17619)
- IRWIN Spade Bit, 1/2 In D, 16 In L, 1/4 Hex Shank (88708)
- VEGA Hex 5/32 Power Bit x 2" - 7/16 Hex Shank (350H1064A)
- VIKING #7 Type 260 118° HSS Screw Machine Drill, PK12 (24700)
- VIKING 19/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK6 (87070)
- VIKING 3/8" Type 240 Black Jobber Drill 118° Pt. HSS, PK6 (06040)
- VIKING 8.00mm-1.25mm Type 21-UB Spiral Pt. Plug Metric Gold Ultra Bor Tap, PK3 (60580)
- VIKING 1/16" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01030)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- DRILL AMERICA 15/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN15/64)
- Viking Drill Bits