Shop All Shank Drill Bits
Viking
#8 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12
Mfr # 08370
Zoro # G4562635
product price: $40.79
/pk 12, $3.40/ea
$40.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Overall Length 3.625
- Drill Bit Finish Bright
- Decimal Equivalent 0.199
- Point Angle 135degree Split
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 08370
- Zoro # G4562635
- UPC # 50728083700
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Overall Length | 3.625 |
Drill Bit Size | #8 |
Shank Dia. | 0.199 |
Details
Drill Bit Finish | Bright |
Decimal Equivalent | 0.199 |
Point Angle | 135degree Split |
Drill Bit Material | M42 Cobalt |
Type | 240-D |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Dial Indicator, 0 to 0.025 In, 0-5-0 (2011000)
- MILWAUKEE TOOL Combo Kit, 18V, 2.3 lb, Li Ion Battery (3697-22, 2880-20, 48-89-4670)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes (1294401)
- TECNA Tool Balancer, 79" Stroke, 8.82-13.2 lb Capacity (9322)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- DRILLCO 3/4, Cobalt S&D Drill (1000C148)
- DRILLCO 1", Cobalt S&D Drill (1000C164)
- DRILLCO 1-1/8, Cobalt S&D Drill (1000EC208)
- Viking Shank Drill Bits