Shop All High Speed Jobber Drill Bits
Viking
7/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12
Mfr # 86950
Zoro # G4563484
product price: $16.65
/pk 12, $1.39/ea
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.109375
- Material Hi-Molybdenum
- Finish Black & Gold
- Shank Dia. 0.1094
- Overall Length 2.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 86950
- Zoro # G4563484
- UPC # 50728869502
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.1094 |
Overall Length | 2.375 |
Drill Bit Dimension Type | Imperial |
Length of Cut | 1.3125 |
Details
Decimal Equivalent | 0.109375 |
Material | Hi-Molybdenum |
Finish | Black & Gold |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•Mechanics Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•Mechanics Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, TiN (358490)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 1-1/4 (320161)
- WESTWARD Socket Extension 3/8" Dr, 18 in L, 1 Pieces, Chrome (54PR08)
- MARTOR Scraper, Straight, Carbon Steel, 3/8"W (46144.02)
- VIKING 3/8" Type 240 Black Jobber Drill 118° Pt. HSS, PK6 (06040)
- VIKING 1/8" Type 260 118° HSS Screw Machine Drill, PK12 (23910)
- VIKING 5/16" Type 260 118° HSS Screw Machine Drill, PK6 (24030)
- VIKING 5/16"-18 Type 24-UB Straight Flute Plug Magnum Tap, PK3 (60851)
- VIKING 1/8" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12 (86960)
- VIKING 1/16" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01030)
- DRILL AMERICA #36 HSS Split Point Jobber Length Drill Bit, Flute Length: 1-7/16" (DWDSP36)
- Viking Drill Bits