Shop All Shank Drill Bits
Viking
7/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12
Mfr # 08040
Zoro # G4565277
product price: $18.45
/pk 12, $1.54/ea
$18.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Angle 135degree Split
- Drill Bit Material M42 Cobalt
- Drill Bit Dimension Type Imperial
- Overall Length 2.625
- Drill Bit Size 7/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 08040
- Zoro # G4565277
- UPC # 50728080402
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Imperial |
Overall Length | 2.625 |
Drill Bit Size | 7/64" |
Shank Dia. | 0.1094 |
Details
Point Angle | 135degree Split |
Drill Bit Material | M42 Cobalt |
Drill Bit Finish | Bright |
Decimal Equivalent | 0.109375 |
Type | 240-D |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fencing Plier, 10-1/4" Overall Length (53JX02)
- BON TOOL Bon 11-675 Mortar Tub, Forklift 6.5 Cubic Feet (11-675)
- UNIVERSAL TOOL 2" Stroke Chipping Hammer, UT8652H (UT8652H)
- GERBER Magniplier, 7-5/8 in Overall Length (31-003556)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- HOUGEN Adaptor-1/2-20 Triple Flat Shank (04943)
- DRILLCO 1-11/32, Cobalt S&D Drill (1000EC222)
- NACHI Aqua EX Flat Bottom Long Shank - 10.1mm (0718416)
- Viking Drill Bits