Shop All Screw Machine Length Drill Bits
Viking
7/32" Type 240-AL 135° Split Pt. Left Hand Magnum Jobber Drill, PK6
Mfr # 92444
Zoro # G4559388
$44.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 92444
- Zoro # G4559388
- UPC # 50728924447
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•Left Hand Heavy Duty Jobber Drills
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•Left Hand Heavy Duty Jobber Drills
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, #8, 1-1/4", PK5 (212-8A-5PK)
- DRILL AMERICA 1-1/8"-12 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1-1/8"-12 (DWT54973)
- KLEIN TOOLS Aviation Snips, Wire Cutter, Right, 10.063'' (1201R)
- OSG End Mill, Roughing, Co, TiCN, 3/8, 4 FL, Sq (4559708)
- VIKING 1/4" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (16900)
- VIKING 5/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (02790)
- VIKING 12 Pc Set Type 240-AL 135° Split Pt. Left Hand Magnum Jobber Drill (87651)
- VIKING #30 Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (03480)
- VIKING 3/16" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (02860)
- VIKING 1/2" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (17060)
- CLEVELAND Screw Machine Drill Bit, 4.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14805)
- Viking Screw Machine Length Drill Bits