Shop All High Speed Jobber Drill Bits
Viking
#73 Type 240 Black Jobber Drill 118° Pt. HSS, PK12
Mfr # 02160
Zoro # G4555617
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.024
- Material Hi-Molybdenum
- Finish Black Oxide
- Overall Length 1.125
- Length of Cut 0.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 02160
- Zoro # G4555617
- UPC # 50728021603
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.024 |
Overall Length | 1.125 |
Length of Cut | 0.3125 |
Drill Bit Dimension Type | Wire |
Details
Decimal Equivalent | 0.024 |
Material | Hi-Molybdenum |
Finish | Black Oxide |
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mandrel, Coarse, 8-32, Use With 5TUW7 (5PWZ7)
- STANLEY DeWalt ToughSeries 6 in. L Phillips/Slotted Demolition Screwdriver Set 2 pk (DWHT65100)
- PACIFIC HANDY CUTTER Safety Cutter Mfr. No. SP-O17 or SPD-017, 5 1/2 in L (S7HLC)
- ZOELLER Zoeller Z10100117 Sump Pump Drain Hose (Z10100117)
- VIKING 5/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01040)
- VIKING 15/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (05950)
- VIKING 1/8" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12 (86960)
- VIKING 9/64" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05630)
- VIKING 3/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05660)
- VIKING #4 Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01470)
- VIKING 1/2"-13 Type 24-UB Straight Flute Plug Magnum Tap, PK3 (60911)
- Viking High Speed Jobber Drill Bits