Shop All Drill Bit Sets
Viking
7/16" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK6
Mfr # 87160
Zoro # G4565487
$48.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Hi-Molybdenum
- Finish - Machining Black & Gold
- Drill Bit Type 250-UB
- Drill Bit Point Angle 135degree Split
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 87160
- Zoro # G4565487
- UPC # 50728871604
- Country of Origin United States
- Category Drill Bit Sets
Details
Material - Machining | Hi-Molybdenum |
Finish - Machining | Black & Gold |
Drill Bit Type | 250-UB |
Drill Bit Point Angle | 135degree Split |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•Mechanics Length 3-flats on shank
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•Mechanics Length 3-flats on shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Cutting Kit (565)
- TEKTON 5/16 in Tip, Slotted Bit Socket 3/8 Inch Drive x 5/16, 3/8 in. Drive (SHB10203)
- DRILL AMERICA 1-5/16"-12 Carbon Steel Hex Die (DWTSH1-5/16-12)
- BIG HORN 3-1/2 Inch Stainless Steel J-Roller (19598)
- VIKING 1/2" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6 (40602)
- VIKING 17/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12 (87050)
- VIKING 15pc. HSS 135 Degrees Drill Bit Set (VI 44120)
- VIKING 21/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6 (40579)
- VIKING 51/4" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK6 (87080)
- ALFA TOOLS 5Pc Bormax Forstner Bit Set (FBM64030)
- WESTWARD Set, Drill And Tap, 18pcs (5PXJ2)
- Viking Drill Bit Sets