Shop All High Speed Jobber Drill Bits
Viking
#7 Type 260 118° HSS Screw Machine Drill, PK12
Mfr # 24700
Zoro # G4557972
product price: $18.35
/pk 12, $1.53/ea
$18.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.201
- Material HSS
- Finish Bright
- Overall Length 2.25
- Length of Cut 1.1875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 24700
- Zoro # G4557972
- UPC # 50728247003
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.201 |
Overall Length | 2.25 |
Length of Cut | 1.1875 |
Drill Bit Dimension Type | Wire |
Details
Decimal Equivalent | 0.201 |
Material | HSS |
Finish | Bright |
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish - Black Oxide Flutes
•Screw machine length - general purpose
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish - Black Oxide Flutes
•Screw machine length - general purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Hog Ring Pliers, w/Magazine, 20 In, 9 ga (HRP5)
- STANLEY Stanley 56-204 Jacketed Fiberglass Engineering Hammer, 4 lbs. (56-204)
- J.W. WINCO J.W. Winco 563.1-40-M6-20 Technopolymer T-Handle W/Threaded Stud mm Diameter 40mm Length M6x1 (563.1-40-M6-20)
- IRWIN Wood Drilling Bit, Forstner, 5/8" Bit dia. (1966897)
- VIKING 1/2"-13 Type 24-UB Straight Flute Plug Magnum Tap, PK3 (60911)
- VIKING 0" to 1/4" Type 727 T-Handle Tap Wrench (50307)
- VIKING 1/8" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12 (86960)
- VIKING #32 Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01750)
- VIKING 11/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01100)
- VIKING #10 Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01530)
- DRILL AMERICA #3 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3)
- Viking Drill Bits