Shop All Shank Drill Bits
Viking
#7 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12
Mfr # 08360
Zoro # G4564333
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Finish Bright
- Drill Bit Size #7
- Overall Length 3.625
- Point Angle 135degree Split
- Drill Bit Dimension Type Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 08360
- Zoro # G4564333
- UPC # 50728083601
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Drill Bit Size | #7 |
Overall Length | 3.625 |
Drill Bit Dimension Type | Wire |
Shank Dia. | 0.201 |
Details
Drill Bit Finish | Bright |
Point Angle | 135degree Split |
Decimal Equivalent | 0.201 |
Drill Bit Material | M42 Cobalt |
Type | 240-D |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO BAR PRY ROLL HEAD 18 (POJ2130)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 3/4 In (HL648NC)
- J.W. WINCO Vibration Isolation Mount, Thread 3/8-16 (456.1-50-30-42-3/8-55)
- BUCK KNIVES 110 Folding Hunter Black 420 HC Stainless Steel 8.63" Folding Knife (9210)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 2.55Mm (30010040)
- DRILLCO 1-1/8, Cobalt S&D Drill (1000EC208)
- NACHI Aqua EX Flat Bottom Long Shank - 3.0mm (0717701)
- Viking Shank Drill Bits