Shop All Jobber Length Drill Bits
Viking
7-5/8" HSS Jobber Length Drill Bit
Mfr # VI 22350
Zoro # G3133980
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Size 4.20 mm
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.7344
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VI 22350
- Zoro # G3133980
- UPC # 050728223502
- Country of Origin Unknown
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 4.20 mm |
Shank Dia. | 47/64 in |
Overall Length | 7 5/8 in |
Flute Length | 5 5/8 in |
Maximum Drilling Depth | 5 5/8 in |
Details
Item | Jobber Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.7344 |
Material | High Speed Steel |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Point type | Split point |
Coolant Through | No |
List Number | 240-UB |
Measurement System | Metric |
Description
Jobber Drill Bit, Drill Bit Size 4.20 mm, Decimal Equivalent 0.7344, Metric, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN VERSATRACK(TM) Short General Purpose Hoo (CMST82607VT)
- CRESCENT NICHOLSON 10" Square Double Cut Bastard File (T13196)
- FASTTRACK RJ11/RJ45 Crimping Tool with Cable Stripper (FA260351)
- BESSEY 24", 40" Extender Clamp Kit, 3-3/4" Throat Depth (KREX2440)
- VIKING 27/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6 (40591)
- VIKING 8.00mm Type 643-D 135° Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK5 (34250)
- VIKING 7-3/8" HSS Jobber Length Drill Bit (VI 22360)
- VIKING 7-1/8" HSS Jobber Length Drill Bit (VI 22280)
- CJT KOOLCARB 35/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12505469)
- KODIAK CUTTING TOOLS 33/64 Jobber Length Drill Oxided 118 Deg. Pt (5404982)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 11/64 (53904)
- Viking Drill Bits