Shop All Jobber Length Drill Bits
Viking
7-5/8" HSS Jobber Length Drill Bit
Mfr # VI 22320
Zoro # G3133956
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Size 4.10 mm
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.6875
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VI 22320
- Zoro # G3133956
- UPC # 050728223205
- Country of Origin Unknown
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 4.10 mm |
Shank Dia. | 11/16 in |
Overall Length | 7 5/8 in |
Flute Length | 5 5/8 in |
Maximum Drilling Depth | 5 5/8 in |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Bit |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.6875 |
Material | High Speed Steel |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
List Number | 240-UB |
Point Type | Split point |
Coolant Through | No |
Measurement System | Metric |
Description
Jobber Drill Bit, Drill Bit Size 4.10 mm, Decimal Equivalent 0.6875, Metric, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Chop Saw Blade, 14" dia., 1" A (DWTDW8003)
- WESTWARD 3/4 in Drive Impact Socket 1 3/16 in Size 6 pt Deep Depth, Black Oxide (21WK98)
- BOSCH Portable Table Saw, 120 VAC, 15 A, 10 in Dia Blade, 58 in Arbor, 30 in Rip Capacity Right (4100XC-10)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 36 mm Size, Standard Socket, Black Phosphate (49-66-6601)
- VIKING 27/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6 (40591)
- VIKING 8.00mm Type 643-D 135° Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK5 (34250)
- VIKING 7-3/8" HSS Jobber Length Drill Bit (VI 22360)
- VIKING 7-1/8" HSS Jobber Length Drill Bit (VI 22280)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #29 (C23185)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- O (46785)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 5/16 (C23361)
- Viking Jobber Length Drill Bits