Shop All Jobber Length Drill Bits
Viking
7-3/8" HSS Jobber Length Drill Bit
Mfr # VI 22360
Zoro # G3133999
$29.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Size 4.30 mm
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.7500
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # VI 22360
- Zoro # G3133999
- UPC # 050728223601
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 4.30 mm |
Shank Dia. | 3/4 in |
Overall Length | 7 3/8 in |
Flute Length | 5 5/8 in |
Maximum Drilling Depth | 5 5/8 in |
Details
Item | Jobber Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.7500 |
Material | High Speed Steel |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Point Type | Split point |
Coolant Through | No |
List Number | 240-UB |
Measurement System | Metric |
Point type | Split point |
Description
Jobber Drill Bit, Drill Bit Size 4.30 mm, Decimal Equivalent 0.7500, Metric, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAREX Diamond Wheel 180 Grit (PP11115GF)
- FACOM Box End Wrench, 55mm, 12pt, Satin, Offset (FM-54A.55)
- KRAFT TOOL Fresno Trowel, w/o Handle, Round, 5 x 42 in (CC852)
- DRILL AMERICA 15/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR15/64)
- VIKING 27/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6 (40591)
- VIKING 7-1/8" HSS Jobber Length Drill Bit (VI 22280)
- VIKING 8.00mm Type 643-D 135° Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK5 (34250)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-S (C18046)
- CENTURY DRILL & TOOL Brite Drill Bit, 2Pk, 3/32 in. (22306)
- ZORO SELECT #30 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-301285)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #39 (44309)
- Viking Jobber Length Drill Bits