Shop All Jobber Length Drill Bits
Viking
7-1/8" HSS Jobber Length Drill Bit
Mfr # VI 22300
Zoro # G3133938
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Size 4.00 mm
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.6563
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VI 22300
- Zoro # G3133938
- UPC # 050728223007
- Country of Origin Unknown
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 4.00 mm |
Shank Dia. | 21/32 in |
Overall Length | 7 1/8 in |
Flute Length | 5 3/16 in |
Maximum Drilling Depth | 5 3/16 in |
Details
Item | Jobber Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.6563 |
Material | High Speed Steel |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Coolant Through | No |
Point Type | Split point |
List Number | 240-UB |
Measurement System | Metric |
Description
Jobber Drill Bit, Drill Bit Size 4.00 mm, Decimal Equivalent 0.6563, Metric, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Double Cutter, 4 In, For 1ATH5, 3FE63, 4CX14 (T-414)
- ASIMETO Painted Cast Iron Base Asimeto Micrometer Stand (7109021)
- DIAMOND TILE TILE DRILL BIT 1/4"" DIAM (MB-65201)
- J.W. WINCO GN817-10-12-M16X1.5-CK-NI Indexing Plunger (817-10-12-M16X1.5-CK-NI)
- VIKING 7-1/8" HSS Jobber Length Drill Bit (VI 22280)
- VIKING 7-3/8" HSS Jobber Length Drill Bit (VI 22360)
- VIKING 27/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6 (40591)
- VIKING 8.00mm Type 643-D 135° Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK5 (34250)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 9/64in (0011481)
- ZORO SELECT #60 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-300400)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP06)
- Viking Drill Bits