Shop All Jobber Length Drill Bits
Viking
7-1/8" HSS Jobber Length Drill Bit
Mfr # VI 22270
Zoro # G3133901
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Size 3.78 mm
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.6094
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VI 22270
- Zoro # G3133901
- UPC # 050728222703
- Country of Origin Unknown
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 3.78 mm |
Shank Dia. | 39/64 in |
Overall Length | 7 1/8 in |
Flute Length | 5 3/16 in |
Maximum Drilling Depth | 5 3/16 in |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Bit |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.6094 |
Material | High Speed Steel |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
List Number | 240-UB |
Coolant Through | No |
Point Type | Split point |
Measurement System | Metric |
Description
Jobber Drill Bit, Drill Bit Size 3.78 mm, Decimal Equivalent 0.6094, Metric, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 50PC CLE-MAX™ Jobber Length Drill Set Cleveland 2001G Steam Oxide HSS RHS/RHC 1mm-5.9mm (C00960)
- WESTWARD Transfer Punch, 5/8 In Tip, 4-7/8 In L (22N822)
- BORA PORTAMATE Bora Dado Router Guide (542005)
- WILTON Jaw Set For Model 648B (1800648A)
- VIKING 7-3/8" HSS Jobber Length Drill Bit (VI 22360)
- VIKING 27/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6 (40591)
- VIKING 8.00mm Type 643-D 135° Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK5 (34250)
- VIKING 7-1/8" HSS Jobber Length Drill Bit (VI 22280)
- OSG 6.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8667600)
- DRILL AMERICA 15/32" Cobalt Jobber Length Drill Bit (DWDCO15/32)
- WESTWARD Aircraft Drill, 7/32x6 In, HSS, Blk Oxide (5TVJ3)
- Viking Drill Bits