Shop All Jobber Length Drill Bits
Viking
7-1/8" HSS Jobber Length Drill Bit
Mfr # VI 22260
Zoro # G3133895
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Size 3.70 mm
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.5938
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VI 22260
- Zoro # G3133895
- UPC # 050728222604
- Country of Origin Unknown
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 3.70 mm |
Shank Dia. | 37/64 in |
Overall Length | 7 1/8 in |
Flute Length | 5 3/16 in |
Maximum Drilling Depth | 5 3/16 in |
Details
Item | Jobber Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.5938 |
Material | High Speed Steel |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Coolant Through | No |
List Number | 240-UB |
Point Type | Split point |
Measurement System | Metric |
Description
Jobber Drill Bit, Drill Bit Size 3.70 mm, Decimal Equivalent 0.5938, Metric, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/4" Drive 21Pcs 12 Point, Std Length, SAE Socket Set, 7/8" - 2" (D023000)
- PROTO Nutsetter Set, 1/4", 5/16", 3/8" Hex (J61909HS)
- CLE-LINE #29 Cobalt 135 Deg. Jobber Length Drill Bit (C23405)
- ILC Replacement for Makita 1222 Battery (1222 BATTERY MAKITA)
- VIKING 8.00mm Type 643-D 135° Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK5 (34250)
- VIKING 7-1/8" HSS Jobber Length Drill Bit (VI 22280)
- VIKING 7-3/8" HSS Jobber Length Drill Bit (VI 22360)
- VIKING 27/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6 (40591)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #68 (46738)
- CENTURY DRILL & TOOL Charger Drill Bit, 13/64 in. (25413)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #15 (44085)
- Viking Jobber Length Drill Bits