Shop All Twist Drill Bits
Viking
#63 Type 240-B Bright Jobber Drill 118° Pt. HSS, PK12
Mfr # 03810
Zoro # G4565067
product price: $16.45
/pk 12, $1.37/ea
$16.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material Hi-Molybdenum
- Drill Bit Size #63
- Drill Bit Finish Bright
- Decimal Equivalent 0.037
- Length Class 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 03810
- Zoro # G4565067
- UPC # 50728038106
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | #63 |
Length Class | 0.625 |
Shank Dia. | 0.037 |
Overall Length | 1.5 |
Details
Drill Bit Material | Hi-Molybdenum |
Drill Bit Finish | Bright |
Decimal Equivalent | 0.037 |
Point Angle | 118degree |
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish increases chip flow in softer materials such as aluminum, wood and plastic
•Spiral flutes with a higher flute angle to remove chips more easily
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish increases chip flow in softer materials such as aluminum, wood and plastic
•Spiral flutes with a higher flute angle to remove chips more easily
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"-14 2" OD HSS Round Adjustable Die (DWTH2-7814)
- DE-STA-CO Flat Tip Spindle, M6X1.00, 0.47, 1.73 (202208-M)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5292)
- JOHNSON LEVEL & TOOL Rotary Laser, Red, Horizontal Projection (40-6541)
- VIKING #36 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08650)
- VIKING 1/16" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40490)
- VIKING #43 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08720)
- VIKING #52 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08810)
- VIKING 3/16" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40561)
- VIKING 5/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40500)
- BOSCH Impact Drill Bit, 3/8" Size, 5" L (TI4151IM)
- Viking Drill Bits