Shop All Drill Bit Sets
Viking
60pc. HSS 135 Degrees Drill Bit Set
Mfr # VI 88640
Zoro # G3133761
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Wire
- Drill Bit Size #60 to #1
- Finish - Machining Black/Gold
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VI 88640
- Zoro # G3133761
- UPC # 050728886400
- Country of Origin Unknown
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #60 to #1 |
Sizes Included | #60-#1 |
Details
Drill Bit Grouping | Drill Bit Set |
Finish - Machining | Black/Gold |
Drill Bit Material | High Speed Steel |
Number of Pieces | 60 |
Item | Jobber Drill Bit Set |
Cutting Direction | Right Hand |
List Number | SP-60 |
Drill Bit Point Angle | 135 Degrees |
Description
Jobber Drill Bit Set, Drill Bit Point Angle 135 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Setting Ring, 76mm dia. (6313-3)
- MORSE 4-1/4" Bi-Metal Hole Saw (MHS68)
- CENTURY DRILL & TOOL Rethreading Die Metric Right Hand 12.0X1.25Mm Overall Length 19Mm (92710)
- CRESCENT LUFKIN Tape Measure, 1/2" x 3 Meter/10 ft (P2210MEXN)
- VIKING 15pc. HSS 135 Degrees Drill Bit Set (VI 44120)
- VIKING 51/4" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK6 (87080)
- VIKING 17/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12 (87050)
- VIKING 21/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6 (40579)
- VIKING 1/2" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6 (40602)
- DORMER 41pc. HSS 118 Degrees Drill Bit Set (A190203)
- QUALTECH Jobber Length Drill Set, 2Flute, Imperial System of Measurement, 1 Minimum Drill Bit Size, 60 Max (DWD60J-SET)
- Viking Drill Bit Sets