Shop All Straight Flute Taps
Viking
6.00mm-1.00mm Type 33-UB Straight Flute Bottom Magnum Tap, PK3
Mfr # 61692
Zoro # G4565952
product price: $19.99
/pk 3, $6.66/ea
Sold in multiples of 2 for $39.98
$39.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 61692
- Zoro # G4565952
- UPC # 50728616922
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch (K0140.A3X25)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2-624)
- KLEIN TOOLS 9 1/2 in 2000(TM) Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (J2000-9NECRTP)
- STARRETT Band Saw Blade, 9 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-09-03)
- VIKING Straight Flute Tap, 7/32", 4 Flutes (87810)
- VIKING 13/16" Type 52-UB Hex Nut Magnum Bridge Reamer (20530)
- VIKING 1/2"-13 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60912)
- VIKING Straight Flute Tap, 1/2", 4 Flutes (87990)
- VIKING Straight Flute Tap, 17/64", 4 Flutes (87840)
- VIKING 7/16"-20 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60902)
- YMW TAPS Hand Tap, HSS, TICN, D7 M48 x 1.5 (TS048O7NEBA-TICN)
- Viking Straight Flute Taps