Shop All Plain-Toe Work Boots and Shoes
Viking
6 Unisex Black
Mfr # VW49T-6
Zoro # G4848724
product price: $157.99
/pr
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Unisex
- Toe Type Steel
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW49T-6
- Zoro # G4848724
- UPC # 060405807420
- Country of Origin Malaysia
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 6 |
Footwear Width | E |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 6 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 6, Footwear Width E, Unisex, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Stick Welding Gloves, Elkskin Palm, L, PR (9060/L)
- ZORO SELECT Barricade Tape, Red/Black, 300 ft x 3 In (BT72-3)
- SAS SAFETY VISOR (5140) CLEAR (SA5150)
- ABUS E250 Wall Switch Lockout (406)
- VIKING 8 Unisex Black (VW49T-8)
- VIKING 9 Unisex Black (VW49T-9)
- VIKING 13 Unisex Black (VW49T-13)
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-13)
- VIKING The Viking Insulated Boot (VW23)
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-11)
- GEORGIA BOOT Georgia Giant Revamp Women's Chelsea Boot (GB00432)
- Viking Plain-Toe Work Boots and Shoes