Shop All Jobber Length Drill Bits
Viking
6-5/8" HSS Jobber Length Drill Bit
Mfr # VI 22240
Zoro # G3133877
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Size 3.60 mm
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.5625
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VI 22240
- Zoro # G3133877
- UPC # 050728222406
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 3.60 mm |
Shank Dia. | 9/16 in |
Overall Length | 6 5/8 in |
Flute Length | 4 13/16 in |
Maximum Drilling Depth | 4 13/16 in |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Bit |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.5625 |
Material | High Speed Steel |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Coolant Through | No |
Point Type | Split point |
List Number | 240-UB |
Measurement System | Metric |
Point type | Split point |
Description
Jobber Drill Bit, Drill Bit Size 3.60 mm, Decimal Equivalent 0.5625, Metric, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-B (44172)
- BOSCH 6 2 SQ PWR Bit (ITSQ2601)
- NANUK CASES Foam Inserts (3 Part) for 909 Case (909-FOAM)
- TE-CO Step Block Kit, Stl, 1" Thick Blocks (20801)
- VIKING 7-1/8" HSS Jobber Length Drill Bit (VI 22280)
- VIKING 8.00mm Type 643-D 135° Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK5 (34250)
- VIKING 27/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6 (40591)
- VIKING 7-3/8" HSS Jobber Length Drill Bit (VI 22360)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #25 (C22686)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 17/64in (1060641)
- DRILL AMERICA 15/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO15/64)
- Viking Drill Bits